Fornells Ladies Slipper Female Pewter UK Size 8

Order Code: ZT3356213S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Traditional leather house shoes from Cincasa. This luxury mens mule slipper is crafted with a supple leather upper with vintage designed leather soled base.Soft Leather UpperLeather SoleCushioned sock for comfortCushioned sock for comfort

Specifications for Fornells Ladies Slipper Female Pewter UK Size 8
  • Fitting
    Standard
  • Material
    Leather
  • Lining Material
    Textile
  • Upper Material
    Leather
  • Colour
    Pewter
  • Sole Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Shoe Size
    8
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome