0
1
2
3

FS510 Metal-free Water Resistant Slip on Safety Shoe White Size 3

Order Code: ZT1219609P

£29.99 Inc VAT (20%)


Description

A practical micro fibre footwear with lightweight composite toe cap, antibacterial lining and comfort insole.

Water-resistant breathable upper
SRC Non Slip, anti-yellow PU outsole that meet colour fastness of grade 4
Ergonomic Aegis Anti-bacterial Footbed
Aegis Anti-bacterial Cambrella Lining
Protect against compression of up to 15,000 Newton
NULL
All weather, lightweight and durable
METAL FREE with composite toecap of impact resistance of 200 J
Antistatic

See full description
Specifications for FS510 Metal-free Water Resistant Slip on Safety Shoe White Size 3
  • Length
    335mm
  • Weight
    1600g
  • Sole Material
    Pu
  • Gender
    Unisex
  • Height
    125mm
  • Colour
    White
  • Width
    195mm
  • Material
    Microfibre
  • Features
    Waterproof
  • Heel Type
    Flat
  • Fitting
    Standard
  • Heel Height
    30mm
  • Fastening Method
    Slip On
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    SRC
    S2
  • Lining Material
    Anti-bacterial Cambrella
  • Upper Material
    Micro fiber
  • Shoe Size
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome