0
1
2
3
4

FS661 ESD S2 SRC Safety Slip-on Shoe Black Size 4

Order Code: ZT1039160P

£39.99 Inc VAT (20%)


Description

FS661
These slip-on shoes provide ESD protection and comfort in a stylish package.
200J Composite Toe Cap
Energy Absorbent Heel.
Antistatic Sole.
Slip Resistant Sole.
Oil Resistant Sole.
Water-resistant.
Electro Static Dissipative.
Certified to ENISO20345
S2 SRC
Material: Microfibre Upper / Dual Density PU Sole.

See full description
Specifications for FS661 ESD S2 SRC Safety Slip-on Shoe Black Size 4
  • Sole Material
    Polyurethane
  • Resistance Features
    Shock-absorption
    Oil-resistant
    Anti-static
    Slip-resistant
    Water-resistant
  • Standards Met
    EN ISO 20345:2011 S2 SRC
  • ESD
    Yes
  • Wide Fitting
    No
  • Safety Classification
    S2
  • Shoe Size
    4
  • Toe Cap Material
    Composite
  • Slip Resistance Rating
    SRC
  • MFR Part No.
    FS661
  • Gender
    Unisex
  • Colour
    Black
  • Upper Material
    Microfibre
  • Series
    FS66
  • Vegan
    No
  • Fastening Method
    Slip On
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Metal Free
    Yes
  • Product Type
    Composite Safety Shoes
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome