0
1
2
3

Go Golf Max 2 Golf Shoes Grey/Red Size 7 Male

Order Code: ZT5522770S

£89.99 Inc VAT (20%)


Description

Play your best game in all-day supportive comfort wearing Skechers Arch Fit GO GOLF Max 2. This spikeless waterproof design features a lace-up synthetic and mesh upper with a removable supportive Arch Fit insole.
Patented Skechers Arch Fit insole system with podiatrist-certified arch support
Podiatrist-designed shape developed with 20 years of data and 120000 unweighted foot scans
Removable insole helps mould to your foot to reduce shock and increase weight dispersion
Ultra-lightweight responsive ULTRA FLIGHT cushioning
Waterproof protection with one-year warranty
Ortholite comfort foam insole layer adds long-term cushioning and high-level breathability with 5% recycled rubber content
Synthetic and mesh upper with lace-up front
Spikeless durable grip TPU outsole
Skechers GO GOLF logo detail

See full description
Specifications for Go Golf Max 2 Golf Shoes Grey/Red Size 7 Male
  • Fastening Method
    Lace up
  • Heel Type
    Wedge
  • Gender
    Men
  • Heel Height
    20mm
  • Shoe Size
    7
  • Fitting
    Standard
  • Lining Material
    Polyester
  • Sole Material
    EVA
  • Colour
    Grey/Red
  • Upper Material
    Synthetic
  • Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome