0
1
2
3

Go Golf Tempo Golf Shoes Natural/Grey Size 8 Male

Order Code: ZT5522649S

£89.99 Inc VAT (20%)


Description

Handle the course with the best in comfort technologies wearing Skechers GO GOLF Tempo GF. This waterproof design features a synthetic upper with front laces and a high-rebound GOGA MAX Technology insole.
GRIPFLEX spikeless outsole for enhanced traction
ECO FLIGHT cushioning
1 Year Waterproof warranty

See full description
Specifications for Go Golf Tempo Golf Shoes Natural/Grey Size 8 Male
  • Fastening Method
    Lace Up
  • Fitting
    Standard
  • Heel Type
    Wedge
  • Shoe Size
    8
  • Heel Height
    20mm
  • Upper Material
    Synthetic
  • Lining Material
    Polyester
  • Gender
    Men
  • Sole Material
    Synthetic Rubber
  • Material
    Synthetic
  • Colour
    Natural/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome