Mahon Ladies Slipper Female Navy UK Size 3

Order Code: ZT3354847S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Navy UK Size 3
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Gender
    Women
  • Fitting
    Standard
  • Sole Material
    Leather
  • Shoe Size
    3
  • Material
    Leather
  • Fastening Method
    Slip On
  • Colour
    Navy
  • Heel Height
    40
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome