Mahon Ladies Slipper Female Pewter UK Size 3

Order Code: ZT3354472S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Pewter UK Size 3
  • Sole Material
    Leather
  • Gender
    Women
  • Material
    Leather
  • Heel Type
    Flat
  • Shoe Size
    3
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Lining Material
    Textile
  • Heel Height
    40
  • Colour
    Pewter
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome