0
1
2
3
4
5

Moc-Sider Basic Core Slip on Shoe Female Tan UK Size 5.5

Order Code: ZT3361451S

£53.99 Inc VAT (20%)


Description

Our new indoor/outdoor shoe with water-resistant suede uppers is destined to become your seasonal favorite. Pairs well with almost anything from pajama pants to chinos.Water resistant Moc-siderPremium suede upperDecorative rawhide lace and box stitch detailsFaux fur lining keeps feet warmCushioned insole for added comfortBlown EVA outsole provides tractionOffered in a variety of colors and styles

See full description
Specifications for Moc-Sider Basic Core Slip on Shoe Female Tan UK Size 5.5
  • Heel Type
    Flat
  • Fitting
    Slim
  • Colour
    Tan
  • Fastening Method
    Slip On
  • Material
    Water-resistant Suede
  • Shoe Size
    5.5
  • Lining Material
    Water Resistant
  • Gender
    Women
  • Upper Material
    Water-resistant Suede
  • Sole Material
    Blown EVA outsole
  • Heel Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome