Toe Cap Plimsoll Unisex Black UK Size 7

Order Code: ZT3364255S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Great value children's plimsoll with traditional canvas uppers and non-marking rubber outsole. Securely fitted with adjustable lace up front and cord lacing. The ideal school shoes for PE and indoor gym halls.Unisex Lace-Up PlimsollManufactured with a Textile UpperRubber Sole

Specifications for Toe Cap Plimsoll Unisex Black UK Size 7
  • Shoe Size
    7
  • Material
    Textile
  • Lining Material
    Textile
  • Fastening Method
    Lace Up
  • Upper Material
    Textile
  • Heel Type
    Flat
  • Fitting
    Standard
  • Heel Height
    20mm
  • Gender
    Unisex
  • Sole Material
    Rubber
  • Colour
    Black