Tommy Canvas Slip on Shoe Male Beige UK Size 10

Order Code: ZT3354651S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Men's soft canvas slip on shoe with twin elastic gussets. Lightweight and comfortable ideal for warmer weather.Lightweight summer pumpA canvas upper makes this pump breathable and lightThe soft materials make this shoe extremely comfortablePVC sole for comfort and a durability

Specifications for Tommy Canvas Slip on Shoe Male Beige UK Size 10
  • Shoe Size
    10
  • Heel Height
    15
  • Upper Material
    Canvas
  • Heel Type
    Flat
  • Lining Material
    Canvas
  • Gender
    Men
  • Sole Material
    PVC
  • Colour
    Beige
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Material
    Canvas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome