0
1
2
3
4
5

Windward Float Slide Sandal Male Navy UK Size 10

Order Code: ZT3364298S

£31.99 Inc VAT (20%)


Description

This lightweight one-piece slide sandal benefits from a wave-contoured footbed and a beefy EVA foam midsole and outsole that soaks up shock. A stripe where the band meets the foot breaks up its sleek shape to provide extra visual interest.Super lightweight injected EVA side with zero water absorptionContoured footbed for all-day comfortNon-marking outsole features Moulded Wave-Siping for enhanced traction

See full description
Specifications for Windward Float Slide Sandal Male Navy UK Size 10
  • Upper Material
    EVA foam
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Colour
    Navy
  • Fitting
    Standard
  • Gender
    Men
  • Shoe Size
    10
  • Heel Height
    20
  • Material
    EVA foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome