Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Danger Compressed Gas 400 x 300mm Rigid
By Sitesafe
Order Code:
ZT1049175P
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
8-12
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/danger-compressed-gas-400-x-300mm-rigid/p/ZT1049175P
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Danger Compressed Gas 400 x 300mm Rigid
Sign Type
Compressed Gas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome