Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Hazardous Waste Sign Label
By Lasting Impressions
Order Code:
ZT2480128S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/hazardous-waste-sign-label/p/ZT2480128S
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description
Hazardous Waste Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for Hazardous Waste Sign Label
Size
150 x 200mm
150 x 200mm
Material
Self Adhesive Vinyl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome