0
1

53-002 Chemical Multi-Layer Hybrid Gloves (S-UK10)

Order Code: ZT5112557S

£24.99 Inc VAT (20%)


Description

The AlphaTec 53-002 Chemical Multi-Layer Hybrid Gloves deliver quality chemical protection. Featuring advanced MICROCHEM™ multi-layer barrier technology ensuring comfort and dexterity. These gloves are ideal for various industrial applications, ensuring superior protection and ease of use. Anti-static, latex-free, and silicone-free, they are designed to minimise allergic reactions and enhance mechanical safety.

Features and Benefits
• MICROCHEM™ multi-layer barrier provides protection from diverse chemicals
• Easy to Don and Doff
• Free from natural rubber and silicone, reducing the risk of allergic reactions
• 16 out of 17 chemicals achieving Class 6 > 480 minutes providing long lasting defence

See full description
Specifications for 53-002 Chemical Multi-Layer Hybrid Gloves (S-UK10)
  • Standards Met
    EN 421
    EN ISO 374-5, 2016
    EN 388, 2016
    EN ISO 374-1, 2016 JKT
  • MFR Part No.
    53002100
  • Material
    Neoprene
  • Size
    10
  • Colour
    Black
  • Series
    53-002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome