0
1

53-003 Chemical Multi-Layer Hybrid Gloves (S-UK9)

Order Code: ZT5112558S

£36.99 Inc VAT (20%)


Description

AlphaTec Chemical Multi-Layer Hybrid Gloves combine hybrid technology with chemical resistance for maximum protection. Engineered for industrial environments with multi-layeres for durability. Provides safety, grip and flexibility in handling hazardous materials even in wet or oily conditions.

Featured and Benefits
• Multi-Layer Protection creates a barrier against a wide range of chemicals
• Withstands tough environments
• Designed for extended wear
• Ideal for high-risk chemical exposure

See full description
Specifications for 53-003 Chemical Multi-Layer Hybrid Gloves (S-UK9)
  • Standards Met
    EN 388, 2016
    EN ISO 374-1, 2016 JKT
    EN ISO 374-5, 2016
    EN 421
    EN407 Thermal Risks
  • Series
    53-003
  • MFR Part No.
    53003090
  • Material
    Neoprene
  • Colour
    Black
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome