878 Black Butyl Gloves - Size 9

Order Code: ZT1176339X

£55.99 Inc VAT (20%)


Description

A thin, light fully coated glove with a "second skin" feel. Impermeable for working in damp or greasy environments. Cuff prevents dirt from entering the glove. To EN388:2003 EN374-2-2003 EN374-3 Cat III.

Specifications for 878 Black Butyl Gloves - Size 9
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • Colour
    Black
  • Size
    9
  • Overall Length
    350mm
  • Material
    Rubber
  • Liner Material
    Unlined
  • EN388 Puncture
    1
  • MFR Part No.
    BST878
  • EN388 Tear
    2
  • EN388 Abrasion
    0
  • EN388 Cut
    1
  • Thickness
    0.7mm
  • Series
    Best Butyl 878

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome