0
1
2

Household Rubber Chemical Resistant Gloves, Blue, Size 6-6.5

Order Code: ZT1176074X

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

Swift Household™
Designed to give light duty protection whilst providing user comfort. Soft cotton flock lining for comfort. Slip resistant pattern on the palm of the glove to ensure good grip in wet and dry conditions.
For minimal risk only.
CAT I

See full description
Specifications for Household Rubber Chemical Resistant Gloves, Blue, Size 6-6.5
  • Material
    Rubber
  • Thickness
    0.38mm
  • Size
    Small
    6.5
  • Colour
    Blue
  • MFR Part No.
    S404
  • Liner Material
    Flock
  • Standards Met
    EN ISO 374-1
    EN ISO 374-5:2016
    EN 388:2016
    Food Contact
  • EN388 Cut
    0
  • EN388 Abrasion
    1
  • EN388 Tear
    1
  • EN388 Puncture
    0
  • Overall Length
    300mm
  • Series
    S404 Swift Household

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome