0
1

NSK26 Blue Nitrile Gloves - Size 9

Order Code: ZT1176512X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A flexible impermeable knit-lined nitrile glove providing grip and protection from an array of solvents, oils and acids. A double nitrile coating provides excellent chemical, oil and abrasion resistance whilst the cotton/polyester liner absorbs perspiration, for ultra-comfortable extended wear and with good mechanical resistance. Protects the hand and forearm from oils, hydrocarbons, grease and abrasion. Resists Hydrochloric Acid (37%) - Level 6 breakthrough time EN374. Rough textured finish over surface of hand for better handling.

See full description
Specifications for NSK26 Blue Nitrile Gloves - Size 9
  • MFR Part No.
    BSTNSK262
  • EN388 Puncture
    1
  • EN388 Tear
    1
  • Material
    Nitrile
  • EN388 Abrasion
    4
  • Liner Material
    Cotton
  • EN388 Cut
    1
  • Overall Length
    640mm
  • Size
    9
  • Colour
    Blue
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
    Food Contact
  • Series
    NSK26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome