Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Chemical Resistant Gloves
Tempest (Retail Pair) Superior Welders Gauntlet Saf 038-Red-Size 10
By Performance Brands
Order Code:
ZT3286855S
Qty of 10 for
£99.90
Inc VAT (20%)
£9.99 each
Quantity
Price
Discount
1 - 99
£9.99
0%
100 - 199
£9.59
4%
200 - 499
£9.19
8%
500 +
£8.79
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
3-7
working days
Available
GBP
99.90
https://www.zoro.co.uk/shop/safety/chemical-resistant-gloves/tempest-retail-pair-superior-welders-gauntlet-saf-038-red-size-10/p/ZT3286855S
Add to quotation
View all Chemical Resistant Gloves
Description
Tempest (Retail Pair) Superior Welders Gauntlet SAF 038-Red-Size 10
Tags:
#BulkDiscount
Specifications
Specifications for Tempest (Retail Pair) Superior Welders Gauntlet Saf 038-Red-Size 10
Size
10
Colour
Red
Product Type
Welders Gauntlet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome