BabyBugz Baby Long Sleeve Baseball T-Shirt Infants White/Swiss Navy - BZ43 W/SWN 6-12

Order Code: ZT5176362S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Organic or in-conversion to organic cotton. Certified by Global Organic Textile Standard (GOTS). Contrast collar. Contrast raglan sleeves. Curved hem with contrast overlock stitching. Tear out label.

Specifications for BabyBugz Baby Long Sleeve Baseball T-Shirt Infants White/Swiss Navy - BZ43 W/SWN 6-12
  • Size
    6-12
  • Gender
    Infants
  • Colour
    White/Swiss Navy
  • Product Type
    T-Shirt
  • Material
    100% organic cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome