Kids Azteca Goalkeeper Shirt Kids Apple Green/Black - 90209 AP/BK 6-8

Order Code: ZT5170998S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

This item runs small in comparison to some other brands. Please check sizing before decoration. Self fabric collar with contrast piping. Raglan sleeves. Contrast mesh inserts on sides and sleeves. Padded elbows and lower sleeves. Longer back panel. Ribbed cuffs. Printed neck label. Suitable for sublimation printing.

Specifications for Kids Azteca Goalkeeper Shirt Kids Apple Green/Black - 90209 AP/BK 6-8
  • Colour
    Apple Green/Black
  • Size
    6-8
  • Product Type
    T-Shirt
  • Gender
    Kids
  • Material
    100% polyester interlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome