3180 Silverswift Two-Tone Fleeces


£16.99 Inc VAT (20%)

See 35 Product Variants
£16.99

Description

-One super warm stylish fleece
-Very popular style with contrasting side panel and piping
-Knitted collar with a stylish, contrast inner placket
-At home by the racetrack, on site or as part of a corporate image
-Soft and comfortable 100% polyester
-matching 'Silverswift Two-Tone' products available.
-Fabric: 100% Polyester, 300 gsm double sided anti pilling

Images are for illustration purposes only. Colours may vary slightly.

Feature Attributes

Material:
Polyester
Number of Pockets:
2 Front Pockets
Closure Type:
Zipper
Fabric Weight:
300 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome