Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Colour: Navy.
Colour: Navy blue.
Product Type: Outdoor clothing.
Size: Small.
Type: Softshell jacket.Jacket combines lightness and protection from cold, wind and fine rain. Fastening with zip under storm flap. Bottom of sleeves with Bias finishing. Adjustable bottom of garment with elastic drawstring. Includes 5 pockets. Softshell 96% polyester 4% elastane fabric. Colour: Navy blue with black trim.