Bikewear Full-Zip Top Black/Fluorescent Lime Green 2XL

Order Code: ZT5299602S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

Breathable contour panels. Extremely lightweight. Fast wicking control keeps skin cool and comfortable. Comfort fit. Soft athletic COOL-DRYÆ performance fabric. Breathable contour fit panels. Full front zip opening. Zip closing key pocket to outside centre back. Reflective print design central back position for enhanced visibility. Ideal layer garment. Reflective Spiro logo on central back pocket. UV protection. Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open. Oeko-Tex certified.

See full description
Specifications for Bikewear Full-Zip Top Black/Fluorescent Lime Green 2XL
  • Product Type
    Jackets
  • Gender
    Men
  • Colour
    Fluorescent Lime Green/Black
  • Material
    100% Polyester
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome