Bikewear Long Sleeve Performance Top White/Black XL

Order Code: ZT5302167S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.475%
10 - 19£16.5510%
20 +£15.6315%


Description

Flat lock stitch side seams. Breathable contour fit panels. Reflective piping on contour panels. Soft athletic COOL-DRYÆ performance fabric. Full front zip. Zip closing key pocket to outside centre back. Reflective print design central back. Longer back panel. Shaped waist. Fast wicking control keeps skin cool and comfortable. Extremely lightweight. Soft athletic fabric. Ideal layer garment. Comfort fit. Windproof. Breathable. UV protection. Lightweight. Co-ordinated bike wear range.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open. Oeko-Tex certified.

See full description
Specifications for Bikewear Long Sleeve Performance Top White/Black XL
  • Product Type
    Jackets
  • Colour
    White/Black
  • Gender
    Men
  • Material
    100% Polyester
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome