Constructor Jacket Saturn Yellow Large Ctjengsyl

Order Code: ZT1542945S

£21.99 Inc VAT (20%)


Description

Beeswift Constructor High Visibility Jacket is made from PU coated polyester with a quilted lining with heavy weight (160gsm) polyester filling. The jacket has a concealed hood, two-way heavy duty zip front with storm flap and security pocket. It also features 2 lower pockets with flaps, inside breast pocket, knitted storm cuffs, internal Wicking strip, fully taped seams and reflective material. Conforms to EN ISO 20471 Class 3 High Visibility. Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability.
In side breast pocket
Quilted lining with heavy weight (160gsm) polyester filling
Soft and flexible for extra comfort
2 Lower pockets with flaps, inside breast pocket
Knitted storm cuffs, internal Wicking strip
Fully taped seams
Reflective material
Conforms to EN ISO 20471 Class 3 High Visibility
Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability

See full description
Specifications for Constructor Jacket Saturn Yellow Large Ctjengsyl
  • MFR Part No.
    BRG10002
  • Fabric Weight
    1.52kg
  • Size
    Large
  • Colour
    Saturn Yellow
  • Product Type
    High Visibility Jacket
  • Standards Met
    EN ISO 20471 Class 3
  • Material
    PU Coated Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome