Core Padded Winter Fleece Black M

Order Code: ZT5275607S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

Super warmth factor. Easy care and easy wear. Comfort fit. Luxurious soft-feel fabric. Full length heavy duty front zip-through to collar. Two zip side pockets. Double stitch detail on pockets and collar. Elasticated cuffs. Side hem drawcord adjuster. Ready to brand cutaway label. Oeko-Tex certified. Decorating methods: Embroidery. Decorators access point: left chest side seam zip opening access.

See full description
Specifications for Core Padded Winter Fleece Black M
  • Product Type
    Fleece
  • Size
    Medium
  • Colour
    Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome