Core Safety Hi-vis Coat Hi-vis Yellow S

Order Code: ZT5275427S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.095%
10 +£34.1910%


Description

EN ISO 20471:2013 + A2:2016 Class 3; RIS-3279-TOM ISSUE 2:2019 CLASS 3 (orange only) Fully taped waterproof seams full length durability. Waterproof 1000mm. Windproof. Excellent warmth factor. Foldaway adjustable hood in collar. Heavy duty full front zip fastening. Stud closing storm flap. Inside right pocket. 50mm sewn on safety tapes. Two side pockets with storm cover. NB: These garments should be worn and kept clean to maintain effectiveness. Ready to brand cutaway label. Decorating methods: Embroidery, Direct print, Transfer print. Decorators access point: Back hem

See full description
Specifications for Core Safety Hi-vis Coat Hi-vis Yellow S
  • Size
    Small
  • Colour
    Hi-Viz Yellow
  • Gender
    Men
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome