Expert Kiwi Pro Stretch Long Jacket Black XS

Order Code: ZT5314492S

£124.99 Inc VAT (20%)


Description

Waterproof and breathable jacket with a full-length zip and 6 pockets. 10, 000mm waterproof and 20, 000g/m2/24hrs breathable. EN343 Bluesign-approved AquaDry membrane, polyester stretch with EcoShield DWR. Polyester stretch mesh and recycled polyester taffeta lining.

Specifications for Expert Kiwi Pro Stretch Long Jacket Black XS
  • Product Type
    Jackets
  • Size
    XS
  • Material
    100% Polyester
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome