Lightweight. Stretchable outer fabric. Recycled fabric ñ 100% recycled polyester. Zipped pockets. Two-way main zip. Water resistance: 3000mm. Windproof. Breathability: 3000g/m≤/24h. Water-repellenct finish. BIONIC FINISHÆ ECO ñ impregnation. SoronaÆ Aura eco-efficient performance fibre.