0
1
2
3

Go Snuggle Full Zip Jacket Black Size Small Female

Order Code: ZT5522510S

£49.99 Inc VAT (20%)


Description

Relax in easy-going comfort and style with the Skechers Apparel GOsnuggle Jacket. This jacket features a soft stretch-knit fleece fabric full zip closure on-seam pockets and a mock neck.
Skechers GOsnuggle medium weight stretch-knit fleece fabric
60% Polyester 36% Cotton 4% Spandex
Mock neck jacket silhouette
Full zip closure with emergency hair tie puller
Zipper garage at neck edge for comfort
Back neck tape
Princess seam with on-seam pockets
Embroidered Skechers diamond logo detail

See full description
Specifications for Go Snuggle Full Zip Jacket Black Size Small Female
  • Colour
    Black
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome