0
1
2

GoWalk Jacket Violet Size Large Female

Order Code: ZT5522574S

£51.99 Inc VAT (20%)


Description

Walk further in flexible comfort and style with the Skechers GO WALK Jacket. This athletic mock neck zip-front jacket features long sleeves with thumbhole detail and on-seam concealed zip pockets.
Zip-front mock neck with semi auto-lock diamond zip-pull
On-seam concealed zip pockets
Long sleeves with thumbhole detail
Breathable back power mesh trim
Skechers diamond logo detail

See full description
Specifications for GoWalk Jacket Violet Size Large Female
  • Upper Material
    88% Nylon 12% spandex
  • Fastening Method
    Zip
  • Material
    88% Nylon 12% spandex
  • Gender
    Women
  • Colour
    Violet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome