KASSEL SNS WATERPROOF FIXED LINING PARKA GRY LGE

Order Code: ZT1181109P

£179.99 Inc VAT (20%)


Description

Concealed zip front with double storm flap cover and press stud closure, Fixed fleece lining, Fixed linings affect the breathability of a garment, Detachable hood in collar with draw cords, Chest pocket with waterproof zipper , Inner Pocket with zipper, Napoleon pocket, Adjustable cuffs using hook and loop , 2 zip fastening side pockets, Retro-reflective trim on back and front, Simply no Sweat (SNS) 210gsm Polyester laminate fabric , Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to EN343 Class 3 Water penetration, Conforms to EN343 Class 3 Breathability

See full description
Specifications for KASSEL SNS WATERPROOF FIXED LINING PARKA GRY LGE
  • MFR Part No.
    HYD02604GYL
  • Size
    Large
  • Colour
    Grey
  • Fabric Weight
    0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome