Ladies' Softshell Jacket 4XL Bottle Green

Order Code: ZT5481854S

£69.99 Inc VAT (20%)


Description

The softshell jacket that has set the standard in the market - highly water resistant and windproof, versatile and good looking - it performs at every level Breathable Windproof Waterproof material up to 5000mm Three layers softshell material Side pockets and chest pocket with inner lining, inside-out zippers and cord pulls Full zip with inner storm flap and zip neck protector at collar Drop tail Bungee cord in hem Adjustable cuffs Feminine Fit Large left chest side decoration access Suitable for 40°C machine wash and low temperature tumble dry (do not use fabric softeners) Also available in men's sizes code 140M

See full description
Specifications for Ladies' Softshell Jacket 4XL Bottle Green
  • Size
    4XL
  • Colour
    Bottle Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome