Quantity | Price | Discount |
---|---|---|
1 - 4 | £62.99 | 0% |
5 + | £60.47 | 4% |
Colour: Blue.
Colour: Navy.
Product Type: Outdoor clothing.
Size: Medium.
Type: Fleece jacket.Elasticated cuffs. 2 zip closure pockets. Polyester polar fleece 280 g/m². Supplied in a choice of sizes.