Mens Bionic Softshell Jacket M Black

Order Code: ZT5481223S

£71.99 Inc VAT (20%)


Description

Our innovative Bionic Softshell Jacket is engineered to provide elemental protection with an environmentally friendly, effcient and sustainable base The material combines an ecological and pioneering technology It can be worn over a base layer or as part of a layering system Perfect for a smart corporate image for those who are searching for a piece of modern outerwear to top off their corporate look High performance DWR fabric with hydrophobic membrane Treated with Bionic-Finish® Eco Fluorine and PFC free Contemporary classic fit Contrasting zips and accents for a refined look High moisture vapour transfer with hydroshell air panels at armpits for enhanced movement and breathability Covered zipped pockets: one at chest and one at sleeve Protecting chin guard Stand up collar and inner storm flap to ward off wind and draught Adjustable sleeve hems with injected cuff tabs and hook & loop Inside front honeycomb jersey lining and generous mesh media pocket Seamless shoulder parts for higher comfort and maximum space for decoration Concealed chest and sleeve pocket wide enough for embroidery machine access – inside zip at lining for embroidery access left front part Suitable for Screen Print, Transfer or Embossing Suitable for 40°C machine wash, tumble dry (low temperature), no softeners, no dry clean Also available in ladies' sizes code R410F

See full description
Specifications for Mens Bionic Softshell Jacket M Black
  • Size
    Medium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome