Oxford Winter Jacket S Navy Blue

Order Code: ZT5485446S

£199.99 Inc VAT (20%)


Description

Main fabric: 100% Polyester, 255g Secondary fabric: 79% Cotton 21% Polyester, 295g Insulation: Primaloft Black Eco - 100g in body & 80g in sleeves Helly Tech® Performance fabric Primaloft® insulation Critically taped No shoulder seams Detachable hood Adjustable hood with drawcord and fastener Brushed polyester inside collar YKK® front zipper with chin protection Full inner front placket Hand pockets with YKK® zipper Inner chest pocket Embellishment zipper Articulated sleeves for optimal mobility Adjustable cuffs Adjustable hem with elastic drawcord Extended back for improved comfort

See full description
Specifications for Oxford Winter Jacket S Navy Blue
  • Colour
    Navy Blue
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome