Pal X64110 Ecopak Dispenser Each

Order Code: ZT2426708S

£81.99 Inc VAT (20%)


Description

Pal X64110 Ecopak Dispenser is new and improved Ecopack Dispenser from Pal delivers increased functionality to now dispense either aprons, mob caps, or overshoes and sleeves. Ideal for storing and dispensing sterile PPE in a sanitary way, tidy up your workplace with an Ecopack Dispenser today.
Features and Benefits - Versatile dispensing when fitted either vertically or horizontally - Smooth rounded surface is easy to clean and maintain - Easy to top up - Compatible with the fastening from the older model with no need to change
Product Specification - Material: Plastic - Dispenser Material Plastic - Mounting Type Wall - MFR Part No. X64110 - Dispenser Type Aprons - Dimensions: 510mm x 220mm x 200mm

See full description
Specifications for Pal X64110 Ecopak Dispenser Each
  • Colour
    Blue
  • Material
    ABS Plastic
  • Product Type
    Shoe Cover Dispenser
  • MFR Part No.
    X64110
  • Size
    510mm x 220mm x 200mm