Polartech Fleece Jacket Steel Grey XL

Order Code: ZT5309778S

£112.99 Inc VAT (20%)


Description

Lightweight fleece jacket made of advanced high-loft POLARTECÆ polyester fleece for great insulation and a soft feel. The fabric contains 80% recycled polyester, making this smooth and comfortable garment a functional and sustainable choice. The jacket features thumb hole at sleeve ends, three zipped pockets and drawstring at bottom hem for optimal fit. Works perfectly both as a mid and outer layer.

See full description
Specifications for Polartech Fleece Jacket Steel Grey XL
  • Material
    100% polyester POLARTEC
  • Colour
    Steel Grey
  • Gender
    Men
  • Size
    XL
  • Product Type
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome