PR508 Pulsarail Polar Fleece Hi-vis Orange XX/Large

Order Code: ZT1200063S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The PULSAR® Interactive Fleece Jacket is a versatile solution for enhanced visibility and comfort in diverse work settings. Designed to interact with compatible PULSAR® Storm Coats, it's a Class 3 hi-visibility jacket with sew-on RFX reflective tape for safety in low-light conditions. . for professionals in construction, traffic management, and outdoor work.

Features and Benefits
• The fixed polyester mesh lining reduces wind chill, ensuring easy on-and-off transitions
• A shock cord at the waist, stand-up collar, and YKK® interactive zip offers a customisable fit
• With anchorage fastening points, zip access for embroidery, and multiple pockets, this jacket combines functionality, safety, and comfort

Typical Applications
• Industrial
• Warehousing
• Forklift driving
• Construction
• Traffic management
• Outdoor working

Standards
• EN ISO 20471 Class 3
• RIS-3279 Rail Standard (orange)

See full description
Specifications for PR508 Pulsarail Polar Fleece Hi-vis Orange XX/Large
  • Size
    2XL
  • Gender
    Men
  • MFR Part No.
    PR508
  • Material
    Polyester
  • Colour
    Orange
  • Series
    Pulsarail®
  • Standards Met
    EN ISO 20471 Class 3
    RIS-3279 Rail Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome