EN ISO 20471:2013+A1:2016 CLASS 2. RIS-3279-TOM: ISSUE 2: 2019 CLASS 2 (orange only) YKK zip through collar with chin guard. Black colour contrast to mask grime. Reflective body bands. Microfleece lined. Soft bound cuff. Zipped pockets. Hang loop. NOTE: ALWAYS TEST TO ENSURE INKS AND DEVICES ARE SUITABLE FOR PRINTING ON THIS FABRIC. Decorating methods: Transfer, embroidery and print (not DTG) .