Printable Safety Softshell Jacket Fluorescent Orange/Black 4XL

Order Code: ZT5287188S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

EN ISO 20471:2013+A1:2016 CLASS 2 RIS-3279-TOM (ORANGE ONLY) Durable water-repellent finish. Brearthable. Windproof. Microfleece lined. Lightweight and warm. Soft stretch printable high visibility. Reflective tape body bands. Hang tag. Black lower panel masks grime. Stand-up collar. Quiet to wear. Zipped pockets. Ready to brand. Oeko-Tex certified.Decoration Guidelines: Embroidery, Screen print & Transfer print. Decorators access point: open

See full description
Specifications for Printable Safety Softshell Jacket Fluorescent Orange/Black 4XL
  • Colour
    Fluorescent Orange/Black
  • Product Type
    Softshells
  • Gender
    Men
  • Size
    4XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome