Printable Safety Softshell Jacket Fluorescent Orange/Black M

Order Code: ZT5287113S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.476%
10 +£36.9512%


Description

EN ISO 20471:2013+A1:2016 CLASS 2 RIS-3279-TOM (ORANGE ONLY) Durable water-repellent finish. Brearthable. Windproof. Microfleece lined. Lightweight and warm. Soft stretch printable high visibility. Reflective tape body bands. Hang tag. Black lower panel masks grime. Stand-up collar. Quiet to wear. Zipped pockets. Ready to brand. Oeko-Tex certified.Decoration Guidelines: Embroidery, Screen print & Transfer print. Decorators access point: open

See full description
Specifications for Printable Safety Softshell Jacket Fluorescent Orange/Black M
  • Size
    Medium
  • Gender
    Men
  • Colour
    Fluorescent Orange/Black
  • Product Type
    Softshells

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome