Safety Jacket Fluorescent Yellow L

Order Code: ZT5290671S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.318%


Description

EN ISO 20471:2013 + A1:2016 Class 3. EN 343:2019 3:1. RIS-3279-TOM ISSUE 2:2019 Class 3 (orange) Waterproof 3000mm. Windproof. 50mm sewn on reflective body bands incorporating 3Mô Scotchliteô Reflective materials ñ strategic positioning for full shoulder and LBP decoration. Generous size allows for over garment wear. Heavy duty zip with stud closing storm flap. Concealed adjustable hood in collar. Seamless watershed shoulders. Underarm ventilation eyelets. 3 external pockets. Fully taped seams. Inside pocket. Hang loop. Note: These garments should be worn fastened and kept clean to maintain effectiveness. Conforms to 89/686/EEC directive. Oeko-Tex certified. Decorating methods: Embroidery, transfer print, direct print. Decorator access point: Inner back hem zip.

See full description
Specifications for Safety Jacket Fluorescent Yellow L
  • Product Type
    Jackets
  • Gender
    Men
  • Colour
    Fluorescent Yellow
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome