Wind and waterproof shell jacket with taped seams Breathable thanks to a layering system Mesh lining creates a layer of air and supports ventilation Spacious double chest pockets; two with flaps and velcro closure and two with watertight zip Front pockets with flap and zip Three inside pockets, two with mesh and zip, one with velcro closure Adjustable sleeves and hem Hood with drawstring, detachable with snap fasteners Water column: 23000 mm Breathability: 3300 g/m² 24h. Certified according to EN 343 for rainwear