0
1
2

Speed Elite Track Jacket Blue/Grey Size Medium Male

Order Code: ZT5522725S

£54.99 Inc VAT (20%)


Description

Protect your reputation in style and athletic comfort with the Skechers Speed Elite Track Jacket. This warmup jacket features a zip up front and stylish contrast colouring.
Encased elastic at cuffs
Welt pockets
S logo on wearer's left chest

See full description
Specifications for Speed Elite Track Jacket Blue/Grey Size Medium Male
  • Fitting Type
    Standard
  • Colour
    Blue/Grey
  • Upper Material
    100% Polyester
  • Material
    100% Polyester
  • Fastening Method
    Zip
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome