The Visp? work jacket from Mascot is anti-static and flame-retardant it protects against welding and electric arc. Attractive contrast stitching. The triple-stitched seams on the sleeves and sides, provide durability and superb strength. Concealed zip with two press studs and high collar with hook-n-loop closure. Chest pockets with flaps and concealed press studs. Two front pockets and internal pocket. Ventilation at the back. Press studs at the cuffs and waistband. This is the ideal welders jacket.
Colour: navy blue.
Manufactured from 87% cotton/12% nylon/1% carbon fibre 310g/m, Proban-treated. Certified to EN 531, EN 533, EN 1149, CLC/TS 50354 and EN 470-1.