WEERT QUILTED LINING BLACK M

Order Code: ZT1181119P

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Zip front, Inner chest pocket, Elasticated cuffs, 2 Side pockets, Used in a combination with a large proportion of Simply no Sweat jackets , When used in combination with compatible outer jackets, breathability will be affected, 260 grams 100% polyester

Specifications for WEERT QUILTED LINING BLACK M
  • Colour
    Black
  • MFR Part No.
    HYD040350BLM
  • Size
    Medium
  • Height
    348mm
  • Width
    422mm
  • Length
    584mm
  • Fabric Weight
    0.603kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome