Women's Norse Outdoor Fleece Black 2XL

Order Code: ZT5275660S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Full front zip. Zip pockets. Bound cuff. Covered tape collar seam. Fitted waist. Set-in sleeves. Double stitched detailing. Super warm and light, easy care, easy wear, modern look and styling, luxurious soft feel fabric. Oeko-Tex certified. Decorating methods: Embroidery, Transfer print. Decorators access point: open.

Specifications for Women's Norse Outdoor Fleece Black 2XL
  • Gender
    Women
  • Material
    100% Polyester
  • Colour
    Black
  • Size
    2XL
  • Product Type
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome