Women's Norse Outdoor Fleece Black XS

Order Code: ZT5275994S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

Full front zip. Zip pockets. Bound cuff. Covered tape collar seam. Fitted waist. Set-in sleeves. Double stitched detailing. Super warm and light, easy care, easy wear, modern look and styling, luxurious soft feel fabric. Oeko-Tex certified. Decorating methods: Embroidery, Transfer print. Decorators access point: open.

See full description
Specifications for Women's Norse Outdoor Fleece Black XS
  • Gender
    Women
  • Colour
    Black
  • Size
    XS
  • Material
    100% Polyester
  • Product Type
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome